Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Inspection tools Assortment of 6 pieces

Inspection tool set 6 pieces
TLINSP-SET-6PCS

Art.-no. 071535 900

EAN 4047376969933

Individual price display after login
Inspection tools Assortment of 6 pieces

Art.-no. 071535 900

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The most important tools for carrying out inspection work in a robust tool bag

All basic tools for carrying out inspection work in a compact tool bag


  • The robust zip-up bag protects the high-quality tools

  • The telescopic magnet has a magnetic holding force of 500 g and a length of 155 to 670 mm

  • The 460 mm long pick-up magnet with plastic handle can be used as needed thanks to its flexible shank

  • With the 30 mm small round mirror on the telescopic rod (295 to 735 mm in length), even hard-to-reach areas are visible

  • The rectangular glass mirror plate (43 x 65 mm) can be easily mounted on the telescopic rod

  • The flexible, 500 mm long claw gripper has a flexible shank that remains in the predefined shape; the claw can grip objects measuring up to 22 mm

  • The stable, high-end power LED torch can be focused, features IP54 protection and also has a lanyard and a mounting clip (AAA batteries not included in the scope of delivery)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

6 PCS

Width x height x depth

320 x 20 x 220 mm

Inspection tools Assortment of 6 pieces including:
1 x
Telescopic magnet

TELEMAGN-(L155-670MM)

Description:
155-670 mm
Magnetic retention force 500 g
Quantity: 1 x
1 x
Magnetic lifter with plastic handle

MAGNLFT-L460MM

Description: Flexible shaft for versatile applications
Quantity: 1 x
1 x
Telescopic rod with round mirror

TELEMROR-(295-735MM)

Quantity: 1 x
1 x
Glass mirror panel for telescopic rod

GLSMRORPAN-F.TELEROD-RECTANGL-65X43MM

Description:
Rectangular
Quantity: 1 x
1 x
Claw gripper, flexible, with plastic handle

CLWGRB-FLEXIBLE-500MM

Description: With flexible shaft; retains initial shape
Quantity: 1 x
High-End Power LED torch W1
1 x
High-End Power LED torch W1

TRCH-W1-LED-1XAAA

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information