Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Insulated cable connector assortment 320 pieces in system case 4.4.1

Cable connectors insulated 320 pieces Sysko
CBLCON-SYSKO-INSU-320PCS

Art.-no. 5964055808

EAN 4046777769616

Individual price display after login
Insulated cable connector assortment 320 pieces in system case 4.4.1

Art.-no. 5964055808

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fine and very fine core copper conductors
Notice

The fitter must check the inserted cable (using a pull-out test, if required).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fine and very fine core copper conductors

System dimensions

4.4.1

Insulated cable connector assortment 320 pieces in system case 4.4.1 including:
20 x
Branch connector non-detachable for branch connections in any desired position

JUNCCON-BLUE-(1,0-2,5SMM)

Description:
Blue; 1-2.5 mm²
Quantity: 20 x
25 x
Crimp cable lug, ring connector PVC-insulated

RGCON-RED-M4-(0,5-1,0SMM)

Description:
0.5-1 mm²; Red
Quantity: 25 x
25 x
Crimp cable lug, push connector PVC-insulated

FLPLGINSLEV-RED-6,3X0,8MM

Description:
Red; Nominal size of flat plug/push connector/blade connector: 6.3 x 0.8 mm
Quantity: 25 x
50 x
Crimp cable lug, push connector PVC-insulated

FLPLGINSLEV-BLUE-6,3X0,8MM

Description:
Blue; Nominal size of flat plug/push connector/blade connector: 6.3 x 0.8 mm
Quantity: 50 x
25 x
Crimp cable lug, push connector PVC-insulated

FLPLGINSLEV-YELLOW-6,3X0,8MM

Description:
Yellow; Nominal size of flat plug/push connector/blade connector: 6.3 x 0.8 mm
Quantity: 25 x
25 x
Crimp cable lug, ring connector PVC-insulated

RGCON-BLUE-M5-(1,5-2,5SMM)

Description:
1.5-2.5 mm²; Blue
Quantity: 25 x
25 x
Crimp cable lug, ring connector PVC-insulated

RGCON-YELLOW-M6-(4,0-6,0SMM)

Description:
4-6 mm²; Yellow
Quantity: 25 x
25 x
Crimp cable lug, butt connector PVC-insulated

BUTTCON-RED-(0,5-1,5SMM)

Description:
0.5-1 mm²; Red
Quantity: 25 x
25 x
Crimp cable lug, butt connector PVC-insulated

BUTTCON-BLUE-(1,5-2,5SMM)

Description:
1.5-2.5 mm²; Blue
Quantity: 25 x
25 x
Crimp cable lug, push connector including blade connector PVC-insulated

FLPLGINSLEV-DOUBLE-BLUE-6,3X0,8MM

Description:
Blue; Nominal size of flat plug/push connector/blade connector: 6.3 x 0.8 mm
Quantity: 25 x
25 x
Crimp cable lug, blade connector PVC-insulated

TABCON-RED-6,3X0,8MM

Description:
0.5-1 mm²; Red; 6.3 x 0.8 mm
Quantity: 25 x
25 x
Crimp cable lug, blade connector PVC-insulated

TABCON-BLUE-6,3X0,8MM

Description:
1.5-2.5 mm²; Blue; 6.3 x 0.8 mm
Quantity: 25 x
1 x
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-12COMP

Description:
Number of compartments: 12 PCS; Compartment width x compartment depth x compartment height: 100 x 48 x 52 mm
A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
1 x
System case 4.4.1

SYSCASE-4.4.1.

Description:
370 x 278 x 85 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Crimping tool For insulated connectors

CRMPPLRS-(INSU-CON)-(0,5-6,0SMM)

Premium manual crimping tool made in Germany
x 1 pcs
Automatic self-adjusting wire stripping pliers

WRESTRPLRS-AUTM-SLFADJ-(0,03-10,0SMM)

Automatic scanning system, no adjustment to cable cross-section is necessary
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information