Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

PA6 insulated corrugated pipe, unslotted

Corrugated insulation tube
INSUCORTUB-PLA-BLACK-NW22

Art.-no. 077199022

EAN 4011231772471

Individual price display after login
PA6 insulated corrugated pipe, unslotted

Art.-no. 077199022

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Robust permanent solution for demanding environments - can be used in temperatures up to 120 °C, UV and weather resistant as well as chemical resistant

High temperature resistance


  • Temperature range -40 °C to +120 °C

  • Ideal for mechanical engineering and outdoor installations


UV and weather resistant


  • Perfect for outdoor applications and harsh industrial environments


Chemical resistance


  • Resistant to oils, greases and fuels

  • Secure cable management, even in oily production areas


Halogen-free and self-extinguishing (UL94 HB)


  • Increased safety in the event of a fire


Durable and retains its shape


  • For permanent cable routing without readjustment
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The insulated corrugated pipe PA6 is ideally suited for use in demanding environments such as the automotive industry, mechanical engineering, electrical installations and outdoor areas where UV, weather and chemical resistance are required.

Colour

Black

Nominal width

22 mm

Outer diameter

25.4 mm

Internal diameter

21.3 mm

Flammability

Self-extinguishing as per UL94

Min./max. temperature conditions

-40 to 120 °C

Material

PA 6 - Polyamide

Halogen-free

Yes

Ultraviolet resistance

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information