Insulated corrugated pipe
Corrugated insulation tube
INSUCORTUB-PLA-BLACK-NW8,5
Register now and access more than 125,000 products
Resistant to alcohols, greases, mineral oils, diesel fuels and petrol
E.g. engine compartment, bodywork, vehicle interior, machinery/equipment engineering, switch cabinets, vehicle cable protection against heat, moisture, chemicals and UV radiation
![]() | |
Colour | Black |
Nominal width | 8.5 mm |
Outer diameter | 11.7 mm |
Internal diameter | 8.4 mm |
Flammability | Self-extinguishing as per UL94 HB |
Min./max. temperature conditions | -40 to 120 °C |
Material | PA 6 - Polyamide |
Halogen-free | Yes |
Ultraviolet resistance | Yes |
Datasheets(X)