Insulated corrugated pipe, slit
Corrugated insulation tube, split
INSUCORTUB-PLA-SL-BLCK-NW10
Register now and access more than 125,000 products
Resistant to alcohols, greases, mineral oils, diesel fuels and petrol
E.g. engine compartment, bodywork, vehicle interior, machine/apparatus construction, switch cabinets, vehicle wiring protection against heat, moisture, chemicals and UV irradiation.
![]() | |
Colour | Black |
Nominal width | 10 mm |
Outer diameter | 13.0 mm |
Internal diameter | 9.9 mm |
Design | Slitted |
Flammability | Self-extinguishing as per UL94 HB |
Min./max. temperature conditions | -40 to 120 °C |
Material | PA 6 - Polyamide |
Halogen-free | Yes |
Ultraviolet resistance | Yes |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)