Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Insulated screwdriver, Phillips (PH) with clamping sleeve

Insulated screwdriver with PH cross recess
SCRDRIV-RTNG-PH2X175

Art.-no. 061353262

EAN 4038898274902

Individual price display after login
Insulated screwdriver, Phillips (PH) with clamping sleeve

Art.-no. 061353262

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Blade: burnished, insulated

  • Bit attachment: DIN ISO 8764
Standard: DIN EN 60900 (VDE 0682-201)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

PH2

Blade length

175 mm

Handle length/handle width

114 / 38 mm

Blade length in inches

7 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information