Insulating tape electrical PVC for multi-purpose
Insulating tape electrical PVC multi-purpose
INSUTPE-EL-PVC-YELLOW-10MX18MMX0,13MM
Register now and access more than 125,000 products
Heat and cold resistance
Excellent adhesion
Good dielectrical performance
Avoid touching the tapes exposed adhesive surface in order to keep full adhesive performance.
Pressure sensitive adhesive must be applied with a maximum of pressure in order to achieve maximum pressure level.
The indicated level of perfomance will be reached after a bonding period of 24HRS at 23℃
Chemical basis | Polyvinyl chloride |
Colour | Yellow |
Width | 18 mm |
Length | 10 m |
Thickness | 0.13 mm |
Flammability | Flame-retardant |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)