Interior trim clip type 1
Interior trim clip, type 1
INTRMCLIP-BMW-GREEN
Register now and access more than 125,000 products
- Pre-mounted on the trim and then inserted into a corresponding hole on the base component.
- Tolerance compensation possible
- Removal of the trim possible
- Also serves as a seal
Fastening of trims to carrier components
Material | Polyoxymethylene |
Colour | Green |
Min./max. drill hole diameter | 7.90-8.00 mm |
Min./max. attachment thickness | 0.88-1.00 mm |
Head diameter | 15.00 mm |
Core diameter | 6.00 mm |
Grip range head | 3.00 mm |
Length below head | 13.20 mm |
Type of vehicle | Universal |
Corresponds to original spare part number | 51411870718 |
Corresponds to original spare part number 2 | 51541885961 |
Datasheets(X)