Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Jigsaw blade, construction, curved cut, one star For non-ferrous base metals

Jigsaw blade 1S f non-ferrous base mtl, curved cut
JIGSAWBLDE-CNST-5PCS-75/3

Art.-no. 0608116009

EAN 4038898410683

Individual price display after login
Jigsaw blade, construction, curved cut, one star For non-ferrous base metals

Art.-no. 0608116009

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality jigsaw blade for higher demands. Specially suited to curved cuts in e.g. non-ferrous base metals
  • Ideal for curved cuts

  • For use with jigsaws with T shank holder
Notice

Further technical information can be found on the product packaging.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Working length

75 mm

Min./max. material thickness

3-15 mm

Teeth spacing

3.0 mm

Especially suitable for

Non-ferrous heavy metal, PVC

Suitable for

Aluminium, Asbestos cement, glass-fibre-reinforced plastic

Number of pieces

5 PCS

Jigsaw-blade connection type

T shank

Length

100 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information