Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Jigsaw blade, metal

Jigsaw blade metal
JIGSAWBLDE-MET-5PCS-63/0,7

Art.-no. 0608116088
EAN 4011231499835

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality jigsaw blade for cutting metal.

Extremely fast and clean cut


  • Multi blade with progressive tooth pitch for thin and thick materials

  • Outstanding blade for construction sites, as it is possible to work continuously with one blade, eliminating tiring blade changes


High-performance saw blade


High cutting performance and long service life



Excellent cutting results


Optimal combination of material, tooth pitch and saw blade.



For use with jigsaws compatible with T shank blades

Notice
  • Further technical information can be found on the packaging of the product.

  • For metal jigsaw blades, provide cooling, reduce speed and switch off pendulum action.

  • Cooling extends the service life of your jigsaw blades.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Thin and thick sheet metals, non-ferrous metals, steel pipes, cast iron pipes and aluminium

Instructions

Coolant


Drilling and cutting oil, turpentine, petroleum or a turpentine-petroleum mixture, water (caution: avoid all contact with electrical parts.)

Working length

63 mm

Teeth spacing

0.7 mm

Number of pieces

5 PCS

Jigsaw-blade connection type

Würth SP / Fein

Length

80 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information