Jogger One Fresh S1P safety shoes
Safety shoe S1P Jogger One Fresh
SHOE JOGGER S1P BLUE 38
MODYF
Art.-no.
M416126038
EAN 4066443138362
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Casual safety shoes with functional details and outstanding comfort in every step.
- Breathable microfibre, technical inserts
- Fabric lining, cushioning insoles
- Steel protective toe caps, fabric anti-perforation protection
- Non-slip SRC PU/RPU outer sole, standard width 10.5
- Spare pair of shoelaces
- Approx. 530 g per shoe in size 42
Product information
Datasheets(X)
Colour | Blue |
Size | 38 |
Material of shoes upper | Microfibre |
Safety category | S1P |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Type description | Low-cut shoe |
Foot width | 10.5 (standard width safety shoes) |
Shoe size UK | 5 |
Shoe size EU | 38 |