Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Jump starter, 12 V

Jump starter 12V WPS
JUMPSTRT-MOB-WPS-12V-900A

Art.-no. 0772955617

EAN 4056807250786

Individual price display after login
Jump starter, 12 V

Art.-no. 0772955617

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Professional jump starter for mobile slave starting of vehicles with 12V electrical system.

Powerful and user-friendly


Includes a high-quality, powerful starter battery


Fully insulated, angled solid clamps with long, highly flexible cables


Display for checking the charge status of the internal battery and vehicle battery



Added safety


Easily replaceable short circuit/overload protection


Acoustic reverse polarity warning


Protection against power surges


Removal of potential battery gases using and ventilation



Scope of delivery


1x charger


1x connector cable from device to cigarette lighter


1x user manual

Notice

The device must only be operated by qualified authorised persons. All persons involved with commissioning, operation, and maintenance of the device must be suitably qualified.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Vehicles with diesel/petrol engines and 12V electrical system.

Instructions

1. Determine the vehicle electrical system based on manufacturer’s specifications and ensure that the device emits the corresponding voltage


2. Switch off the vehicle and remove the ignition key


3. Connect the jump starter while it is switched off. First connect the red plus terminal to the battery + then the black minus terminal to vehicle earth


4. Switch on the jump starter and start the vehicle


5. Switch off the jump starter, then first remove the minus terminal followed by the plus terminal


6. Recharge the jump starter for at least 24 hours

Suitable for max. cubic capacity

3000 cm³

Rechargeable battery/battery capacity

23 Ah

Max. current

2200 A

Nominal current

900 A

Wire cross section

33.6 mm²

Width x height x depth

350 x 385 x 120 mm

Type of rechargeable battery/battery

AGM battery

Rechargeable battery/battery permanently installed

Yes

Number of rechargeable batteries/batteries

1 PCS

Material of housing

Special plastic

Colour

Black

Type description

WPS 12-900

Display

Digital

Spare parts for this product:
Charger for battery starter

CHRG-F.BTRYSTRT

x 1 pcs
High-current fuse for battery starter

HCURRFSE-F.BTRYSTRT-300A

High-current fuse for the Würth Power Start program.
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information