Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

KLAPP-FIX PLUS number plate holder unprinted

Number plate holder Klapp-Fix Plus unprinted
NPH-(KLAPPFIX-PLUS)-324X172MM

Art.-no. 0824008

EAN 4066443171642

Individual price display after login
KLAPP-FIX PLUS number plate holder unprinted

Art.-no. 0824008

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Single-piece system with folding frame
  • Attractive design that blends in seamlessly with the vehicle aesthetics

  • Single-piece system with folding frame for simple and quick installation

  • Unprinted design

  • Suitable for standard number plate sizes to ensure universal use

  • Made from robust polypropylene material to provide durability and resistance

  • Classic black design
Notice

Please use key (art. no. 0825990) to open.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for quick and secure mounting of vehicle number plates.

Material

PP - Polypropylene

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information