Key, high profile DIN 6885, steel, plain, shape AB
FEATHKEY-DIN6885-C45C-AB-5X5X32
Art.-no. 0410805032
EAN 4066443097539
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Width (b1) | 5 mm |
Height (h1) | 5 mm |
Length (l1) | 32 mm |
Material | Steel |
Surface | Plain |
Form | AB |
DIN | 6885 |
RoHS-compliant | Yes |
