Knee pads MODYF ® PRO
Kneeler, MODYF PRO
MODYF PRO KNIEKISSEN
MODYF
Art.-no.
M032004999
EAN 4250602102947
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Outstanding cushioning properties
- Very light and durable material
- Maximum cushioning comfort
- Dimensions: 250 x 150 x 20 mm
- Developed in accordance with DIN EN ISO 14404: Type 2
Product information
Datasheets(X)
Colour | Anthracite |
Length | 250 mm |
Width | 150 mm |
Height | 20 mm |
Size | One size |
Material | 100% special polyethylene foam |
EN standard | 14404 |
Weight per pair | 76 g |
Care instruction | Do not bleach |
Number of pieces | 1 Pair |