Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Knife blade Martor large special blade no. 105

Large special purpose blade Martor no.105
BLADE-MARTOR-GR-SPECIAL-BLADE-NR.-105

Art.-no. 1971000359

EAN 4061975684462

Individual price display after login
Knife blade Martor large special blade no. 105

Art.-no. 1971000359

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Blade length

110.8 mm

Blade width

18.7 mm

Thickness of blade

0.8 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information