Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Knife blade, straight, long

Cutting knife straight, long
CUTKNFE-WNDWREP-SR-L55MM

Art.-no. 06965123

EAN 4045989210787

Individual price display after login
Knife blade, straight, long

Art.-no. 06965123

Individual price display after login
Quantity
PU
x 2 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Conversion of Fein part numbers to Würth part numbers.


The three digits after 639 03 ... in original Fein numbers are crucial, or the three-digit number punched into the knives.


If the number begins with 0, e.g. 095, the 0 is replaced with a 5 and the result is given the prefix 0696. In this instance, for example, the Würth item no. would be 0696 595.


If the number begins with 1 or 2, e.g. 126, a 5 is inserted before the 1 or 2 and the result is given the prefix 0696. In this instance, for example, the Würth art. no. would be 0696 512 6.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cutting edge length

32 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information