Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Knurled thumb screw, high profile DIN 464, A1 stainless steel, plain

DIN 464 plain A1 stainless steel
SCR-KNRL-DIN464-A1-M4X8

Art.-no. 010164 8

EAN 4052713358813

Individual price display after login
Knurled thumb screw, high profile DIN 464, A1 stainless steel, plain

Art.-no. 010164 8

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d)

M4

Shank diameter (d1)

8 mm

Length (l1)

8 mm

Head diameter (dk)

16 mm

Head height (k1)

3.5 mm

Standards

DIN 464

Material

Stainless steel A1

Property class

50

Surface

Plain

RoHS-compliant

Yes

Form

High

Head type

Knurled head

Drive type

With hand

Thread type

Metric thread

Pitch

0.7 mm

Thread form

Standard metric thread

Thread design

Partial thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information