Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Knurled thumb screw made from polyamide

Knurled screw
SCR-KNRL-ET-M5X15X15

Art.-no. 5099306005

EAN 4056807213019

Individual price display after login
Knurled thumb screw made from polyamide

Art.-no. 5099306005

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With non-slip gear knurling and moulded stud bolt for high loads
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PA reinforced

Colour

Black

Material of screwing thread

Steel

Surface of the screwing thread

Zinc plated

RoHS-compliant

Yes

Thread type x nominal diameter (d1)

M5

Handle diameter (dk)

15 mm

Shank diameter (d2)

10 mm

Overall height (h1)

10.5 mm

Handle height (h2)

6 mm

Shaft length (l1)

4.5 mm

Thread length (lg)

15 mm

Product weight (per item)

4.120 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information