Knurled thumb screw made from polyamide
Knurled screw
SCR-KNRL-ET-M6X21X20
Art.-no. 5099306006
EAN 4065745096103
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
With non-slip gear knurling and moulded stud bolt for high loads
Product information
Datasheets(X)
![]() | |
Material | PA reinforced |
Colour | Black |
Material of screwing thread | Steel |
Surface of the screwing thread | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M6 |
Handle diameter (dk) | 21 mm |
Shank diameter (d2) | 13 mm |
Overall height (h1) | 15 mm |
Handle height (h2) | 8.5 mm |
Shaft length (l1) | 6.5 mm |
Thread length (lg) | 20 mm |
Product weight (per item) | 9.000 g |
