Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

LED Caplight

LED cap light
CAPLGHT-LED-IP20-CR2032

Art.-no. 0827809353

EAN 4058794065251

Individual price display after login
LED Caplight

Art.-no. 0827809353

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Simple clippable led of high quality light beam adjustable to most caps for on the go lighting use

Easy and stable to wear on


Cap clip easy and stable to wear on



Deliver 50 lumen light output


COB light source



Easy lighting solution for activities


Wide rande of usage such as jogging, fishing, hiking, etc.



Adjustable rotation lighting direction


90 degree



2 CR2032 dry battery power source delivered

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

On/Off switch at the back cover.


IP20 portect level, non water protection for lamp body.


Product with electronic parts and CR2032 dry battery, should not drop in recycle bin.

Luminous flux

50 lm

Luminous period

5 h

IP protection class

IP 20

Battery designation

Round cell

Number of rechargeable batteries/batteries

2 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information