Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

LED flash light mini

LED torch Mini
TRCH-MINI-LED-1XAA-L94MM

Art.-no. 0827805400

EAN 4050641443519

Individual price display after login
LED flash light mini

Art.-no. 0827805400

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Simple and efficient LED flashlight
  • Versatile application due to low weight and compact size

  • Adjustable focus

  • Integrated retaining clip

  • With fluorescent on/off switch - helps to find the lamp in the dark

  • Pack size 24: Supplied in a sales display for 24 LED Mini pocket torches
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Luminous flux

70 lm

Adjustable focus

Yes

Lighting range

30 m

IP protection class

IP 44

Battery designation

Mignon AA; R6; UM3

Number of rechargeable batteries/batteries

1 PCS

Material of housing

Aluminium

Material

Aluminium

Colour of light

Cold white (CW)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information