LED work lamp, 360° POWERTUBE M
LED wide-area light, 360 degree, POWERTUBE M
LARAREALGHT-LED-91W-(POWERTUBE-M)
Register now and access more than 125,000 products
- LED panel with highly efficient SMD LEDs (> 139 lm/W)
- Impact-resistant and unbreakable housing
- No need to replace lamp
- Low power consumption
- No warm-up or pre-heating time
- Made in Germany
Installation:
- Premium tripod, art. 09811011: Tripod connection, art. 0981180711 required
- Elevator tripod, art. 09811021: Tripod connection, art. 0981180712 required
- Air-dampened stainless steel tripod, art. 09811031: Tripod connection, art. 0981180713 required
TRIPOD MOUNT FOR LED WORK LAMPS/WIDE AREA LIGHTS | |||||||
Tripod Premium Galvanised steel Art. no. 0981 101 1 | Crank tripod Galvanised steel Art. no. 0981 102 1 | Air-dampened tripod Stainless steel Art. no. 0981 103 1 | |||||
LED work lamp 360° 8,300 lm Art. no. 0981 180 701 | Tripod adapter Art. no. 0981 180 711 | Tripod adapter TV pin 28 mm Art. no. 0981 180 712 | Tripod adapter DIN pin 30 mm Art. no. 0981 180 713 | ||||
LED work lamp 360° 17,500 lm Art. no. 0981 180 702 | Light too heavy for Tripod Premium. | Tripod adapter TV pin 28 mm Art. no. 0981 180 712 | Tripod adapter DIN pin 30 mm Art. no. 0981 180 713 | ||||
LED wide-area light POWERDISK 360° 50,000 lm Art. no. 0981 180 801 | Light too heavy for Tripod Premium. Fitting for the DIN pin on the light is not compatible with the Tripod Premium. | Tripod adapter 28 mm/30 mm Art. no. 0981 180 811 | No tripod adapter required. The stainless steel, air damped tripod has a 30 mm DIN pin. | ||||
LED wide-area light WGL 2 360° 80,000 lm Art. no. 0981 180 851 | Light too heavy for Tripod Premium. Fitting for the DIN pin on the light is not compatible with the Tripod Premium. | Tripod adapter 28 mm/30 mm included in delivery. | No tripod adapter required. The stainless steel, air damped tripod has a 30 mm DIN pin. |
Datasheets(X)
For indoor and outdoor use
For construction and assembly work, sport and leisure events, rescue work, etc.
Design | Light switch |
Luminous flux | 9500 lm |
Lamp luminous flux | 12700 lm |
IP protection class | IP 54 |
Impact resistance | IK08 |
Cable type | H07BQ-F2x1,0 mm² |
Power-lead length | 5 m |
Protection class | Protection class II/protective insulation |
Min./max. nominal voltage | 220 / 240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Plug connector | 1 safety plug, 16 A |
Power rating | 91 W |
Width x height x depth | 270 x 560 x 270 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!