LED work lamp POWERTUBE 360° For 30 mm/DIN 14640 DIN spigot
LED large area light 360 degree POWERTUBE
LARAREALGHT-LED-(POWERTUBE-S)
Register now and access more than 125,000 products
- Soft, pleasant and low-shadow light for effortless work
- LED panel with highly efficient SMD LEDs (140 lm/W)
- Low wind load
- Impact- and break-proof housing (IK 08)
- High-quality polyurethane BQ-F cable in red signal colour
- No need to change the lamp
- Low power consumption
- Quick one-man assembly
- Quick set-up and dismantling without cooling time thanks to passive cooling
- 5 rubberised feet for secure footing
- Made in Germany
Approved for demanding conditions.
Datasheets(X)
For indoor and outdoor use as well as for construction and assembly work, sport and leisure events, rescue work, etc.
Installation:
- Premium tripod, art. no.09811011: Tripod connection, art no.0981180725 required (not POWERTUBE L)
- Elevator tripod, art. no.09811021: Tripod adapter, art no.0981180811 required
- Tripod, stainless steel, air-cushioned, art. no.09811031: no accessories required
Type description | POWERTUBE S |
Design | Light switch |
Luminous flux | 9500 lm |
Lamp luminous flux | 12750 lm |
Colour temperature | 5000 K |
IP protection class | IP 65 |
Impact resistance | IK08 |
Cable type | H07BQ-F2x1,0 mm² |
Power-lead length | 5 m |
Protection class | Protection class II/protective insulation |
Min./max. nominal voltage | 220 / 240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Plug connector | 1 safety plug, 16 A |
Power rating | 95 W |
Min./max. operating temperature | -20 to 30 °C |
Width x height x depth | 270 x 590 x 270 mm |
Energy efficiency class | D |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!