Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

LI-CV 14.4 V battery

Battery LI-CV, 14.4 V
BTRYPCK-LI-CV-14,4V/4,0AH

Art.-no. 0700916432

EAN 4052712395239

Individual price display after login
LI-CV 14.4 V battery

Art.-no. 0700916432

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful and rugged lithium-ion battery pack.

Lithium-ion technology


Low-weight battery with high performance and no memory effect.



State-of-charge display on the battery


Continuous monitoring of the remaining battery capacity.



Compatible by way of adapter with 14.4 V battery system products on the market.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

14.4 V/DC

Rechargeable battery/battery capacity

4 Ah

Charging time

45 min

Suitable chargers

AL 30-CV-Li

Product weight (per item)

529.000 g

RoHS-compliant

Yes

Type of rechargeable battery/battery

Li-lon

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information