LOW-CUT SAFETY SHOES S1P SR ENGINEER
Safety shoe S1P DB03
SAFESH-S1P-ENGINEER-SUEDE-BLACK-SZ40
Art.-no.
5357011040
EAN 4065746671033
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable work shoes provide ideal protection for your feet while you work
Conforms to EN ISO 20345:2022 S1P SR
High Comfort
- Breathable upper made of grey suede cow leather + black nylon cordura
- Leather thickness: 1.6-1.8mm
- Black nylon cordura collar with sandwich lining
- Weigh approx. 1280g/pair for size 42
High Security
- Steel toe cap protects against impact of 200 Joules
- Steel midsole offers perforation resistance
- Slip resistance, oil resistance dual-density PU/PU outsole
- Anti-slip SR
- Anti static
- Energy absorption at seat region
NoticeSuggested storage condition: Keep the humidity less than RH 60%, ideal temperature
for storage is around 20˚C
for storage is around 20˚C
Conform to: EN ISO 20345:2022 S1P SR
Product information
Datasheets(X)
Application areaGardening, landscaping, construction site, general industry, warehouse, logistics,
mechanical engineering, steel and light metal industry, road construction
mechanical engineering, steel and light metal industry, road construction
Colour | Black |
Size | 40 |
Material of shoes upper | Suede |
Safety category | S1P |