Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Labelling tape

Labelling tape for DYMO Label Point 300
LBLTPE-F.LBLR-YELL-9MM

Art.-no. 0696002409

EAN 4038898293231

Individual price display after login
Labelling tape

Art.-no. 0696002409

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Available in 4 different bandwidths (6, 9, 12 and 19 mm)

Self-adhesive label strip with slit reverse to make it easy to peel off the protective film

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use with DYMO LabelManager and LabelPoint series.

Colour

Black, Yellow

Width of band

9 mm

Length of tape

7 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information