Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Lamella flap disc steel synthetic corundum

Lamella flap disc for steel
FLPDISC-NC-CLTH-DOMED-BR22,23-G40-D115

Art.-no. 0579400314

EAN 4047376588936

Individual price display after login
Lamella flap disc steel synthetic corundum

Art.-no. 0579400314

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Especially suitable for machining alloyed and unalloyed steel.

For freehand grinding with electric or pneumatic angle grinders



Max. circumferential speed 80 m/s



Cotton fabric



Glass fabric carrier disc



Abrasive cloth (synthetic corundum)


  • Long service life

  • High degree of material removal

Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools )

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing. For removing lacquers and paints, and for sharpening tools.



Alloyed and unalloyed steel, structural steel, tool steel, soft non-ferrous metals, brass and bronze


General structural steels, high-strength structural steels, constructional steels, tool steels, hardened steels

Diameter (Ø)

115 mm

Bore hole

22.23 mm

Grid size

40

Design

Domed

Material of carrier disc

Glass fabric

Max. rotation speed

13300 rpm

Material of abrasive medium

Normal corundum

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Angle grinder EWS 14-125 INOX

ANGLGRIND-EL-(EWS14-125 INOX)

1400 watt, handy angle grinder for sanding and roughing work with stainless steel
x 1 pcs
Safety goggles CEPHEUS®

SAFEGOGL-CEPHEUS-CLEAR

Lightweight, well-fitting safety glasses
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information