Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Laser range finder WDM 8-14

Laser distance meter WDM 8-14
LASRDISTM-(WDM 8-14)

Art.-no. 5709300515

EAN 4050641840516

Individual price display after login
Laser range finder WDM 8-14

Art.-no. 5709300515

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Practical and highly precise distance meter with indirect measuring options, such as integrated spirit level

Holds up in harsh conditions


  • The built-in colour camera for digital target acquisition provides precise measurements even in direct sunlight

  • The target can be easily enlarged using the target finder with 4x zoom

  • IP54 degree of protection protects against dust and splash water

  • Smart features with simple connection via Bluetooth and the free Würth app for easy transfer of measured values to an iPad or iPhone

  • Complies with ISO standard 16331-1 for optical measuring systems


Numerous measurement options


  • 360° inclinometer provides indirect measurement options and spirit level function

  • Minimum/maximum measurement, area/volume, triangle/solid angle, trapezoidal measurement, Pythagorean theorem, tracking/inclination, height profile measurement, delimiting function, addition/subtraction, calculator


Scope of delivery


  • Belt bag

  • Quick-start guide

  • 2x 1.5 V AA batteries

  • Safety precaution
Notice

The WDM 8-14 complies with new ISO standard 1633-1

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The distance meter can be used for various measurement tasks, making it the ideal choice for measurements in construction projects, renovations, building management, landscaping or surveying.

Max. length measuring range

200 m

Rechargeable battery/battery life

Up to 5000 measurements

Number of rechargeable batteries/batteries

2 PCS

Type of rechargeable battery/battery

Alkali

Length

143 mm

Width

58 mm

Height

29 mm

Min./max. temperature conditions

-10 to 50 °C

IP protection class

IP 54

Error of measurement for length (+/-)

+/- 1 mm

Laser category

2

Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Elevator tripod for range finders

TRIPOD-LT-CRANK-WDM-1/4IN

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information