Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Laser receiver Universal LRU 18

Universal laser receiver LRU 18
LASRRECV-(LRU 18)

Art.-no. 5709300452

EAN 4056807241135

Individual price display after login
Laser receiver Universal LRU 18

Art.-no. 5709300452

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universal receiver for red and green rotation and line lasers
  • Long range up to 400 m

  • Maximum reading quality thanks to LCD and switchable LED display

  • The receiver can be read from the front and back

  • Adjustable acoustic signal

  • Degree of protection IP 67 (watertight and dustproof)

  • Two strong retaining magnets on the top enable attachment to metallic surfaces

  • With battery level indicator

  • Measuring rod holder and battery included in scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor and outdoor levelling work

Reception range

60 mm

Display

LED, LCD

IP protection class

IP 67

Rechargeable battery/battery life

50 hours

Type of rechargeable battery/battery

AlMn

Min./max. temperature conditions

-10 to 50 °C

Battery designation

Mignon AA

Number of rechargeable batteries/batteries

1 PCS

Required accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Telescopic levelling staff

SNDROD-LT-F.STRAIGHTEDGE

Aluminium measurement aid for levelling with millimetre graduation
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information