Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Leather and dashboard cleaner

Leather and dashboard cleaner
LEATHCARECOMPD-YELLOW-5LTR

Art.-no. 0893012905

EAN 4099618379536

Individual price display after login
Leather and dashboard cleaner

Art.-no. 0893012905

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

5 l

Smell/fragrance

Characteristic

Colour

Yellow, 0 - not applicable

Chemical basis

Nonionic tenside

Density/conditions

0.98 kg/l / at 20°C, 50% relative humidity

Shelf life from production

24 Month

pH value

7-8.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information