Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Leather belt

Leather belt
LEATHERBELT BLACK 110CM

Art.-no. M034004110

EAN 4250004431010

Individual price display after login
Leather belt

Art.-no. M034004110

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Classic, high-quality belt made of real leather. Ideal for all outfits.
  • Classic belt made of real leather

  • Oxidised silver clasp

  • Width 4 cm

  • Available in 4 lengths
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Length

110 cm

Width

4 cm

Material

Full leather

Number of pieces

1 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information