Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Lever and planishing tool, curved with curved, virtually flat work surface

Prying and bumping tool double-arched
BDYWRKSPO-(DB-ARCHED)

Art.-no. 071574 40

EAN 4011231748117

Individual price display after login
Lever and planishing tool, curved with curved, virtually flat work surface

Art.-no. 071574 40

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Painted version, work surfaces ground and polished

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

390 mm

Face width (hammer)

58 mm

Face length (hammer)

200 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information