Lever chain hoist AE
LEVRCHNHOI-3T
Art.-no. 0713027903
EAN 4099618018534
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Load capacity | 3 t |
Length | 48 cm |
Product weight (per item) | 17.500 kg |
Width | 16 cm |
Material | Steel / steel |
Surface | Lacquered |