Lever chain hoist without overload protection with short hand lever
LEVRCHNHOI-1,5M-LAQUERED-1500KG
Art.-no. 5162850150
EAN 4099618052255
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
For lifting and moving heavy loads in confined spaces
- Short hand lever and low overall height for use in confined spaces
- With high-strength zinc-plated round steel chain in accordance with EN 818-7-T
- Excellent corrosion protection thanks to the chrome-plated sheet steel housing
- Both load hooks feature a forged closure and can be rotated through 360°
- Free-chaining feature allows unloaded chains to be pulled through the hoist rapidly
- With automatic load pressure brake when raising and lowering
- Hand lever with rubber handle
- With asbestos-free brake discs
Product information
Datasheets(X)
Load capacity | 1500 kg |
Length | 380 mm |
Product weight (per item) | 11.800 kg |
Width | 176 mm |
Material | Steel |
Surface | Lacquered |
Nominal chain thickness | 8 mm |
Chain length | 1.5 m |