Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Li-ion rechargeable battery 28 V

Li-Ion battery 2-28.0 volt
BTRYPCK-LIION-2-28,0V/3,0AH

Art.-no. 0700957730

EAN 4050382206206

Individual price display after login
Li-ion rechargeable battery 28 V

Art.-no. 0700957730

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful and robust battery pack

Low weight, high performance battery with no memory effect


Lithium-ion technology



Continuous monitoring of the battery capacity


Charge status display on the battery



Compatible with 28-volt battery pack system products currently available on the market

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Nominal voltage

28 V/DC

Rechargeable battery/battery capacity

3 Ah

Charging time

60 min

Product weight (per item)

1057.000 g

Suitable machines

Würth BS-28 combi, Würth H 28-MA, Würth H 28-MAS, Würth HKS 28-A, Würth HL 28-A, Würth SBS 28-A, Würth STP 28-A

RoHS-compliant

Yes

Type of rechargeable battery/battery

Li-lon

Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 4
Liquid-proof, food-safe disposable glove
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 6
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information