Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Light-duty rope thimble DIN 6899, zinc-plated steel, blue passivated (A2K)

DIN 6899 steel zinc plated
CBLTHMB-DIN6899-BF-(A2K)-D6,0

Art.-no. 05226

EAN 4011231444187

Individual price display after login
Light-duty rope thimble DIN 6899, zinc-plated steel, blue passivated (A2K)

Art.-no. 05226

Individual price display after login
Quantity
PU
x 25 pcs
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
DIN 6899

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Form

BF

Suitable for wire diameter (d1)

6 mm

Internal diameter (d2)

16 mm

Width (b1)

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information