Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Light metal spirit level

Light-metal spirit level
LEVL-LMET-LM-40CM

Art.-no. 0714644404

EAN 4050642409187

Individual price display after login
Light metal spirit level

Art.-no. 0714644404

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight design

Excellent readability and long service life


Acrylic glass level block with integrated, corrosion-free reading rings



No discolouration of liquid, maximum precision with temperature fluctuations


Fluorescent level liquid with high resistance to UV radiation



Very smooth, easy-clean surface


Anodic-coloured, electrostatic powder coating

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

40 cm

Height (H)

20 mm

Width (B)

50 mm

Measuring accuracy (per length)

0.5 mm/m

Degrees measuring accuracy

0.029 degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information