Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Lightweight, compact pneumatic tool for professional use, used for roughing, polishing and removing burrs.

Pneumatic die grinder 1/4 inch
DIEGRIND-PN-STRAIGHT-1/4

Art.-no. 0703227014

EAN 4066443054884

Individual price display after login
Lightweight, compact pneumatic tool for professional use, used for roughing, polishing and removing burrs.

Art.-no. 0703227014

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Features


  • 1/4 inch capacity mandrel.

  • Lightweight, compact (600 g) design, letting you work one-handed.

  • Composite plastic handle with textured ribs to reduce vibrations and provide a firm grip.

  • Safety lever prevents the machine from accidentally switching on.

  • Fitted with a speed-adjusting regulator.

  • Rear exhaust.

  • Incorporates two fixed keys to adjust the tool.


Advantages


  • Lightweight, compact design.

  • High performance.

  • Attached speed regulator.
Notice

Do not fit this tool with band saw blades, drill bits etc.

These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for roughing, polishing and grinding parts and welding seams. This die grinder is mainly designed for use with abrasive rotary files (burrs). Can also be used with steel rotary files, provided that their maximum revolutions match the die grinder's revolutions.

Instructions

Read the instruction manual carefully before using the pneumatic tool. Before connecting the hose, apply 4 to 5 drops of good-quality pneumatic oil to the air inlet. Re-lubricate after 3 to 4 hours of use. Select the appropriate rotary file (burr) with a free rotation speed greater than the maximum speed marked on the tool. Make sure that the shank diameter exactly matches the diameter of the die grinder's collet. Push the shank as far as it will go into the collet and tighten the collet nut with the keys provided on the collet nut and the output shaft. The rotary file (burr) shank can be pulled out from the maximum insertion length as long as you make sure that at least 10 mm of the shank is secured.

Design

0° straight

Max. idle speed

22000 rpm

Power output

0.5 hp

Min. hose inner diameter

10 mm

Weight of machine

0.6 kg

Air consumption

4 Cubicfeet/minute

Connection thread

1/4 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information