Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Limited edition tool set 46 pieces

Tool set, RW edition, 46 pieces
TL-SET-(RW-EDITION)-46PCS

Art.-no. 09652019

EAN 4056807856568

Individual price display after login
Limited edition tool set 46 pieces

Art.-no. 09652019

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Equipped with the most important screwdriving tools. The perfect complement for use with a cordless screwdriver. Würth will donate 1 euro to a charitable organisation from the proceeds of each set sold.
  • Printed foam insert in carbon finish for improved robustness, stability and easy cleaning

  • Tools with limited, black finish

  • Supplied in a high-quality presentation box with Reinhold Würth signature


Scope of delivery:


  • 1/4 inch bits, 25 mm: 1 each of AW10, 20, 25, 30; TX10, 15, 20, 25, 30; 1/4 inch adapter (20 mm)

  • 1/4 inch bits, 25 mm: 1 each of PH1, 2, 3; PZ1, 2; hexagon socket 3, 4, 5 mm; slotted 0.6x3.5 mm; 0.8x5.5 mm

  • 1/4 inch bits, 50 mm: 1 each of PH1, 2; PZ1, 2; hexagon socket 3, 4, 5 mm; slotted 1.0x6.0 mm

  • 1/4 inch multi socket wrench insert: 1 each of 5, 6, 7, 8, 9, 10, 11, 12, 13 mm

  • 1 each of Allen keys, hexagon socket 2, 2.5, 3, 4, 5, 6 mm

  • 1x bit holder, magnetic

  • 1 each of bit ratchet, short screwdriver

  • 1x high-quality metal box with foam insert
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

46 PCS

Width x height x depth

280 x 45 x 165 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information