Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Lock nut DIN 7967, A4 stainless steel, plain

DIN 7967 bare stainless steel A4
NUT-LOK-DIN7967-A4-WS17-M10

Art.-no. 030810

EAN 4048539507931

Individual price display after login
Lock nut DIN 7967, A4 stainless steel, plain

Art.-no. 030810

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread (D)

M10

Height (m1)

4 mm

External drive (s1)

WS17

DIN

7967

Material

Stainless steel A4

Surface

Plain

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information