Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Lock plate DIN 5406, plain steel

DIN 5406 steel plain
LOKPLT-DIN5406-MB15

Art.-no. 0385999815

EAN 4047376157637

Individual price display after login
Lock plate DIN 5406, plain steel

Art.-no. 0385999815

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Type description

MB15

Suitable for grooved nut

KM15

Nominal diameter (d1)

75 mm

Internal diameter of ring (d2)

71.5 mm

Outer diameter (d3)

104 mm

External diameter of ring (d4)

90 mm

Outside width of safety tabs (b1)

8 mm

Inside width of safety tabs (b2)

8 mm

Material

Steel

Surface

Plain

Form

MB

DIN

5406

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information