Lock plate with tabs DIN 93, blue passivated zinc plated steel (A2K)
DIN 93 steel zinc plated
LOKPLT-TAB-DIN93-(A2K)-D13,0
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M12 |
Nominal diameter (d1) | 13 mm |
Outer diameter (d2) | 30 mm |
Tab length (l1) | 28 mm |
Tab width (b1) | 12 mm |
Thickness (s1) | 1 mm |
Material | Steel |
Surface | Zinc plated |
Design | With tap |
DIN | 93 |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)