Lock plate with tabs DIN 93, plain A4 stainless steel
DIN 93 bare stainless steel A4
LOKPLT-TAB-DIN93-A4-D8,4
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M8 |
Nominal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 22 mm |
Tab length (l1) | 20 mm |
Tab width (b1) | 8 mm |
Thickness (s1) | 0.75 mm |
Material | Stainless steel A4 |
Surface | Plain |
Design | With tap |
DIN | 93 |
Datasheets(X)
CAD data (available after login)