Lock plate with tabs
DIN 93 steel plain
LOKPLT-TAB-DIN93-D8,4
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M8 |
Nominal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 22 mm |
Tab length (l1) | 20 mm |
Tab width (b1) | 8 mm |
Thickness (s1) | 0.75 mm |
Material | Steel |
Surface | Plain |
Design | With tap |
DIN | 93 |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)