Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Lock ring pliers, Maxi for inner and outer rings

Lock ring pliers, MAXI
SNAP-RING-PLRS BIG EX-RG 3,8MM

Art.-no. 1952001254

EAN 4250158179622

Individual price display after login
Lock ring pliers, Maxi for inner and outer rings

Art.-no. 1952001254

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Especially solid, made of US spring steel

  • With locking mechanism and replaceable, hardened, ground and polished tips for higher load capacity

  • Included in the scope of delivery: straight tips
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

All automotive sectors, commercial vehicles, metal, building services, construction, workshops

Length

600 mm

Min./max. grip range

252-400 mm

Product weight (per item)

2200.000 g

Diameter of tenon

4.4 mm

Suitable for

Outdoor

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information