Lock washer DIN 127, steel, mechanically applied zinc coating
DIN 127 steel mech. applied zinc coating shape B
RG-SPG-DIN127-B-(MZN)-D20,2
Register now and access more than 125,000 products
Only suitable for screws of strength class ≤ 5.8
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 20.2 mm |
Outer diameter (d2) | 33.6 mm |
Altura (h1) | 8.0 mm |
Thickness (s1) | 4 mm |
Material | Spring steel |
Finition | Zinc plated |
RoHS-compliant | Yes |
Forme | B |
Standards | DIN 127 |
Datasheets(X)
CAD data (available after login)