Lock washer DIN 127, steel, plain
DIN 127, plain steel, shape A
RG-SPG-DIN127-A-D16,2
Art.-no.
044190016
EAN 4063275124402
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Only suitable for screws of strength class ≤ 5.8
Product information
Datasheets(X)
CAD data (available after login)
Suitable for screw thread | M16 |
Internal diameter (d1) | 16.2 mm |
Outer diameter (d2) | 27.4 mm |
Height (h1) | 9.2 mm |
Thickness (s1) | 3.5 mm |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
Standards | DIN 127 |