Lock washer DIN 128, steel, mechanically applied zinc coating (MZN)
DIN 128 steel mech. applied zinc coating shape A
RG-SPG-DIN128-A-(MZN)-D12,2
Register now and access more than 125,000 products
Only suitable for screws of strength class ≤ 5.8
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 12.2 mm |
Outer diameter (d2) | 21.1 mm |
Height (h1) | 3.65 mm |
Thickness (s1) | 2.1 mm |
Material | Spring steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | A |
Standards | DIN 128 |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)