Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Lock washer For cheese head screws DIN 7980, steel with mechanically applied zinc coating

DIN 7980 steel mechanically applied zinc coating
RG-SPG-DIN7980-(MZN)-D3,1

Art.-no. 04433

EAN 4066443097768

Individual price display after login
Lock washer For cheese head screws DIN 7980, steel with mechanically applied zinc coating

Art.-no. 04433

Individual price display after login
Quantity
PU
x 10000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Particularly suitable when countersinking the screw


  • In combination with the small head of cheese head and hex socket screws (DIN 84, 85, 912)

  • Smaller outer diameter in comparison to DIN 127
Notice

Only suitable for screws of strength class ≤ 5.8

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M3

Internal diameter (d1)

3.1 mm

Outer diameter (d2)

5.6 mm

Height (h1)

2.36 mm

Thickness (s1)

1 mm

Material

Spring steel

Surface

Zinc plated

RoHS-compliant

Yes

Standards

DIN 7980

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information